Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

Limit Switch, 250AC Voltage Rating, 10 Amps, Top Actuator Location

  • Item# 4VZD7
  • Mfr. Model# 4VZD7
  • Catalog Page# N/A
  • UNSPSC# 39121509
Limit Switch, 250AC Voltage Rating, 10 Amps, Top Actuator Location close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This limit switch features a plunger actuator, vertical movement, plastic body construction, and Zamak arm construction.

View More

Technical Specs

  • Item Limit Switch
  • Actuator Style Plunger
  • Actuator Location Top
  • Amps 10
  • Contact Form 1NC/1NO
  • Voltage Rating 250AC
  • Electrical Connection 3 ft. Cable
  • IP Rating 66
  • Movement Vertical
  • Series Dayton
  • Operating Temp. Range 32 Degrees to 185 Degrees F
  • Actuator Length 0.50"
  • Body Material Plastic
  • Arm Material Zamak
  • Width 1.2"
  • Height 3"
  • Depth 1.2"
  • Operating Force 110 in.-oz.
  • Standards UL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.