Navigation Menu New

Access My Account, Order History, Lists and more here.

40JZ85 40JZ85 UNSPSC # 40101701

Light Duty, Portable Air Conditioner, 10,000 BtuH, 120V AC, Air-Cooled Ducted

  • Item # 40JZ85
  • Mfr. Model # 40JZ85
  • UNSPSC # 40101701
  • Catalog Page # 354 354
Country of Origin China. Country of Origin is subject to change.

These light-duty portable air conditioners provide cool, dehumidified air to cool people and equipment. They're commonly used to maintain a comfortable indoor climate during warm months.

Tap image to zoom.

Roll over image to zoom.

Light Duty, Portable Air Conditioner, 10,000 BtuH, 120V AC, Air-Cooled Ducted

  • Item # 40JZ85
  • Mfr. Model # 40JZ85
  • UNSPSC # 40101701
  • Catalog Page # 354 354
Country of Origin China. Country of Origin is subject to change.

These light-duty portable air conditioners provide cool, dehumidified air to cool people and equipment. They're commonly used to maintain a comfortable indoor climate during warm months.

Technical Specs

  • Item Portable Air Conditioner
  • Duty Rating Light Duty
  • Average Coverage Area 100 to 150 sq ft
  • Operation Mode - HVAC Cooling Only
  • Cooling Capacity 10,000 BtuH
  • BtuH Cooling - DOE SACC 5,225 BtuH
  • Heating Method Cooling Only
  • Amps 11 A
  • Watts 1,190 W
  • Voltage 120V AC
  • Phase 1
  • Hz 60 Hz
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Voltage - Plug Type 120V AC, 5-15P
  • Power Cord Length 6 ft
  • System Cooling Method Air-Cooled Ducted
  • Control Type Soft Touch Control Panel and Remote Control
  • Programming Capability 24 hr On/Off Timer
  • Remote Control Functions Full Function
  • Smart Connectivity No Connectivity
  • Sound Level 51 dBA
  • Number of Speeds 3
  • Max. Exhaust Hose Length 6 ft 7 in
  • Condensate Tank Capacity No Tank
  • Ambient Operating Range 41 Degrees to 95 Degrees F
  • Height 24 3/4 in
  • Width 11 3/4 in
  • Depth 17 3/4 in
  • Dimensions 24 3/4 in H x 11 3/4 in W x 17 3/4 in D
  • Includes Exhaust Pipe, Manual, Remote Control, Window Kit
  • Standards cETLus, RoHS
  • Key Features Programmable, Remote Control
  • Cool Air Discharge Grille

These light-duty portable air conditioners provide cool, dehumidified air to cool people and equipment. They're commonly used to maintain a comfortable indoor climate during warm months.

Compliance and Restrictions

  • This item is restricted in certain states. View all states.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top