ST
DAYTON

Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft. Hoist Lift, 29/32" Hook Opening

  • Item # 3TP92
  • My Part #
  • Mfr. Model # 3TP92
  • Catalog Page # 1058
  • UNSPSC # 24101602
Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft. Hoist Lift, 29/32" Hook Opening close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $344.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 1500 lb.
  • Hoist Lift 10 ft.
  • Min. Between Hooks 11-13/16"
  • Pull to Lift Rated Load 42 lb.
  • Reeving 1
  • Lever Length 10-7/16"
  • Hook Opening 29/32"
  • Brake Weston Style, Double Disc Brake
  • Chain Alloy Steel - G100
  • Chain Length 10-39/64 ft.
  • Finish Housing, Lever: Chrome Plated; Side Plates, Chain Guides: Zinc Plated; Hooks, Handwheel: Powder Coating
  • Standards ANSI/ASME B30.21, EN13157
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
  • Manufacturers Warranty Length 1 yr.
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft. Hoist Lift, 29/32 In Hook Opening is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Operates very smoothly, forward or reverse lock changes, no hassle
Date published: 2014-04-16
  • y_2019, m_1, d_15, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3TP92, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.