DG
DAYTON

Lever Chain Hoist, 13,200 lb. Load Capacity, 20 ft. Hoist Lift, 2-3/16" Hook Opening

  • Item # 2YJ39
  • My Part #
  • Mfr. Model # 2YJ39
  • Catalog Page # N/A
  • UNSPSC # 24101602
Lever Chain Hoist, 13,200 lb. Load Capacity, 20 ft. Hoist Lift, 2-3/16" Hook Opening close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lever-Operated 3/4- to 6-Ton Chain Pullers with Weston-Type Brake
• Dual-stage reduction gearing Hardened alloy steel load chain Load-tested
Weston-type brake provides positive load control. Free-wheeling chain speeds load attachment. Enclosed chain guide rollers and chain stripper smooth chain feed. Forged upper and lower hooks with latches. All-steel frame, gear case, and cover.
Meet ANSI/ASME B30.21 standards.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 13,200 lb.
  • Hoist Lift 20 ft.
  • Min. Between Hooks 23-1/4"
  • Pull to Lift Rated Load 77 lb.
  • Reeving 2
  • Lever Length 16-1/4"
  • Hook Opening 2-3/16"
  • Brake Weston Style Automatic Brake
  • Chain Hardened Steel
  • Chain Length 41 ft.
  • Finish Powder Coated
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms