Skip Content

WG
DAYTON

Lever Chain Hoist, 13,200 lb. Load Capacity, 10 ft. Hoist Lift, 2-3/16" Hook Opening

  • Item # 2YJ38
  • My Part #
  • Mfr. Model # 2YJ38
  • Catalog Page # N/A
  • UNSPSC # 24101602
Lever Chain Hoist,13,200 lb.,Lift 10 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,275.74 / each

Web Price $1,909.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 102.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lever-Operated 3/4- to 6-Ton Chain Pullers with Weston-Type Brake
• Dual-stage reduction gearing Hardened alloy steel load chain Load-tested
Weston-type brake provides positive load control. Free-wheeling chain speeds load attachment. Enclosed chain guide rollers and chain stripper smooth chain feed. Forged upper and lower hooks with latches. All-steel frame, gear case, and cover.
Meet ANSI/ASME B30.21 standards.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 13,200 lb.
  • Hoist Lift 10 ft.
  • Min. Between Hooks 23-1/4"
  • Pull to Lift Rated Load 77 lb.
  • Reeving 2
  • Lever Length 16-1/4"
  • Hook Opening 2-3/16"
  • Brake Weston Style Automatic Brake
  • Chain Hardened Steel
  • Chain Length 21 ft.
  • Finish Powder Coated
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.