Skip Content

NC
DAYTON

Kynar® Replacement Drum Pump Tube For Use On 55 gal. Drums

  • Item # 5UWF6
  • My Part #
  • Mfr. Model # 5UWF6
  • Catalog Page # 2664
  • UNSPSC # 40151529
Tube, Drum Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $545.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.73 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Replacement Drum Pump Tube
  • Wetted Materials Kynar(R), Aluminum, Hastelloy C, PTFE
  • For Use With Designed for Emptying Containers, Carboys, Drums, Vats. Easily Handles Corrosive Liquids
  • GPM 24
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Suction Tube Length 35-1/2"
  • Suction Tube Type Constant
  • Manufacturers Warranty Length 1 yr.
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tubing Material Tefzel
  • Height 40-1/4"
  • Max. Liquid Temp. 165 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.