Skip Content

TP
DAYTON

Jib Crane Mounting Kit, Cantilevered, Span Up to 20 ft., 206°, 4400 lb.

  • Item # 6CGG8
  • My Part #
  • Mfr. Model # 6CGG8
  • Catalog Page # 1063
  • UNSPSC # 24101630
Jib Crane Mntng Kit,4400 lb,Up to 20Ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,108.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 112.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mounting kit builds a jib crane to fit specific needs. Detailed instructions included. Cantilevered Kit includes 1 upper bracket and 1 lower bracket.

View More

Technical Specs

  • Item Mounting Kit
  • Mounting Type Cantilevered
  • Span Up to 20 ft.
  • Swivel Angle 206 Degrees
  • Capacity 4400 lb.
  • For Use With Jib Crane
  • Operation Mode Manual
  • Material Welded Steel
  • Color Yellow
  • Includes (1) Upper Bracket and (1) Lower Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.