DV
DAYTON

Jib Crane, 2200 lbs., 8 ft., 4 In. W

  • Item # 6CGF9
  • My Part #
  • Mfr. Model # 6CGF9
  • Catalog Page # 1063
  • UNSPSC # 24101630
Jib Crane, 2200 lbs., 8 ft., 4 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Jib Crane accommodates most standard trolleys that support electric or manual hoists. Threaded tie rods provide take-up for a level boom. Fabricated steel wall brackets with bearings allow easy boom movement up to 200°. Includes mounting kit and rolled-steel I-beam with end stops. Painted safety yellow. Anchor bolts not included.

View More

Technical Specs

  • Item Jib Crane
  • Type Wall Mounted Top Supports
  • Capacity (Lb.) 2000
  • Finish Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms