TP
DAYTON

Jib Crane, 1100 lbs., 8 ft., 4 In. W

  • Item # 6CGF5
  • My Part #
  • Mfr. Model # 6CGF5
  • Catalog Page # 1063
  • UNSPSC # 24101630
Jib Crane, 1100 lbs., 8 ft., 4 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $896.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 204.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Jib Crane accommodates most standard trolleys that support electric or manual hoists. Threaded tie rods provide take-up for a level boom. Fabricated steel wall brackets with bearings allow easy boom movement up to 200°. Includes mounting kit and rolled-steel I-beam with end stops. Painted safety yellow. Anchor bolts not included.

View More

Technical Specs

  • Item Jib Crane
  • Type Wall Mounted Top Supports
  • Capacity (Lb.) 1000
  • Finish Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.