Skip Content

C3
TM
DAYTON

Manual Lift, Manual Push Stacker, 350 lb. Load Capacity, Lifting Height Max. 142"

  • Item # 11N198
  • My Part #
  • Mfr. Model # 11N198
  • Catalog Page # 1230
  • UNSPSC # 24101604
Invertible Fork Straddle Lift,350 lb Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,650.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 211.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lift material to and from shelves, move office equipment and install ceiling and wall appliances on level surfaces in workshops, warehouses, stockrooms, and receiving departments. This stacker is ideal when aisles and congested areas prevent the use of larger equipment. It rolls through standard doorways in the upright position without having to tilt back the truck. The forks can be inverted to provide 2 different lift heights. The adjustable straddle arms allow maneuvering close to machinery and pallet racks.

View More

Technical Specs

  • Item Stacker
  • Load Capacity 350 lb.
  • Lifting Height Max. 142"
  • Lifting Height Min. 2"
  • Fork Length 22"
  • Fork Width 4"
  • Base Legs Inside Dim. 22" to 36-1/2"
  • Base Legs Outside Dim. 28-1/2" to 43-1/4"
  • Overall Length 43"
  • Overall Width 29"
  • Overall Height 79-3/4"
  • Load Center 10"
  • Invertible Forks Yes
  • Frame Material Aluminium Alloy, Steel
  • Caster Wheel Type (2) Swivel, (4) Rigid
  • Front Caster Dia. 2"
  • Rear Wheel Dia. 8"
  • Includes Hand Winch for Inverting Forks
  • Lift Base Style Adjustable Straddle
  • Lift Control Hand Winch
  • Lift Mechanism Chain/Cable
  • Lift Mobility Manual Lift, Manual Push
  • Lifting Height Forks Down 120"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.