Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Louver, Intake, 36-48 In, Galvanized Steel

  • Item# 3C977
  • Mfr. Model# 3C977
  • Catalog Page# 3668
  • UNSPSC# 40101503
Louver,Intake,36-48 In,Galvanized Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $576.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 73.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® fixed-height adjustable-width intake/exhaust louver has tabbed louvers that lock securely into the galvanized steel frame. Louver provides a smooth finish and clean appearance. Blades are set at a 45° angle with 4" spacing. 4" deep G-90 galvanized steel frame has 2" flanges. Includes 2" x 2" bird screen and fasteners.

View More

Technical Specs

  • Item Intake Louver
  • Type Fixed Height, Adjustable Width
  • Max. Exhaust (CFM) 8000
  • Max. Intake (CFM) 5600
  • Inside Height (In.) 48
  • Outside Height (In.) 52
  • Inside Width (In.) 36 to 48
  • Outside Width (In.) 40 to 52
  • Min. Wall Opening (In.) 48H x 36W
  • Flange Width (In.) 2
  • Mounting Hole Size (In.) 9/32 x 1/2
  • Number of Blades 9
  • Free Area (Square-Ft.) 4.900 to 6.570
  • Max. Velocity (FPM) 3000
  • Blade Angle (Deg.) 45
  • Construction Material G90 Galvanized Steel
  • For Use With Intake or Exhaust Applications
  • Includes Bird Screen and Screen Fasteners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.