Skip Content
ST
TM
DAYTON

Louver,Intake,18-24 In,Galvanized Steel

  • Item # 3C972
  • My Part #
  • Mfr. Model # 3C972
  • Catalog Page # 2992
  • UNSPSC # 40101503
Louver,Intake,18-24 In,Galvanized Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $146.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® fixed-height adjustable-width intake/exhaust louver has tabbed louvers that lock securely into the galvanized steel frame. Louver provides a smooth finish and clean appearance. Blades are set at a 45° angle with 4" spacing. 4" deep G-90 galvanized steel frame has 2" flanges. Includes 2" x 2" bird screen and fasteners.

View More

Technical Specs

  • Item Intake Louver
  • Louver Type Fixed Height, Adjustable Width
  • Louver Max. Exhaust 1500 cfm
  • Louver Max. Intake 1050 cfm
  • Intake Louver Outside Height 22"
  • Intake Louver Inside Width 18" to 24"
  • Louver Free Area 0.730 to 0.980 sq. ft.
  • Louver Material G90 Galvanized Steel
  • Louver Item Stationary Intake Louver
  • Min. Wall Opening (In.) 18H x 18W
  • Flange Width (In.) 2
  • Mounting Hole Size (In.) 9/32 x 1/2
  • Number of Blades 2
  • Inside Height (In.) 18
  • Max. Velocity (FPM) 3000
  • Outside Width (In.) 22 to 28
  • Blade Angle (Deg.) 45
  • For Use With Intake or Exhaust Applications
  • Includes Bird Screen and Screen Fasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.