Skip Content
WV
TM
DAYTON

Insulated Fan Cover, 18 In O D

  • Item # 6HKW0
  • Mfr. Model # 6HKW0
  • Catalog Page # 2984
  • UNSPSC # 40101601
Insulated Fan Cover,18 In O D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $59.15 / each

Web Price $62.26

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fits snugly over fan guard using high strength magnets to provide wind, draft, and weather insulation. Interior installation; covers store compactly when not in use.

View More

Technical Specs

  • Item Insulated Fan Cover
  • For Fan Dia. (In.) 18
  • Depth (In.) 5
  • Construction Polyethylene
  • Application Stops Unwanted Infiltration Weather
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.