Skip Content

DV
DAYTON

Insulated Fan Cover,15-1/2 In O D

  • Item # 6HKV7
  • My Part #
  • Mfr. Model # 6HKV7
  • Catalog Page # N/A
  • UNSPSC # 40101601
Insulated Fan Cover,15-1/2 In O D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Fits snugly over fan guard using high strength magnets to provide wind, draft, and weather insulation. Interior installation; covers store compactly when not in use.

View More

Technical Specs

  • Item Insulated Fan Cover
  • For Fan Dia. (In.) 10
  • Depth (In.) 3-1/4
  • Construction Polyethylene
  • Application Stops Unwanted Infiltration Weather
How can we improve our Technical Specifications?

Compliance and Restrictions

None