Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Instrument Cart, 1200 lb. Load Capacity, 8" Caster Dia., Pneumatic Caster Material

  • Item# 4YW82
  • Mfr. Model# 4YW82
  • Catalog Page# 1443
  • UNSPSC# 24101506
Instrument Cart, 1200 lb. Load Capacity, 8" Caster Dia., Pneumatic Caster Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Instrument Cart
  • Load Capacity 1200 lb.
  • Gauge 14
  • Finish Powder Coated
  • Color Gray
  • Overall Width 24"
  • Overall Height 44"
  • Number of Shelves 2
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Material Pneumatic
  • Capacity per Shelf 600 lb.
  • Distance Between Shelves 21"
  • Shelf Length 60"
  • Shelf Width 30"
  • Lip Height 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms