Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Inline Blower w/ Drive Pkg, 208-230/460 V

  • Item# 7K502
  • Mfr. Model# 7K502
  • Catalog Page# 3726
  • UNSPSC# 40101601
Inline Blower w/ Drive Pkg,208-230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,370.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 250.26 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep air moving with this round, centrifugal, in-line duct blower. It is designed for use in ducted inline installations and indoor clean air applications including intake, exhaust, return or makeup air systems in industrial or commercial buildings. Use it to supply air in general clean air applications, or to exhaust fumes in industrial applications. It is recommended for installations with straight-through airflow in ducted systems, and can also be used alone with an optional guard (available separately). The welded, painted, steel housing features inlet and outlet flanges for added strength and rigidity. The backward incline nonoverloading aluminum wheel, and aluminum rub ring are designed to meet AMCA type B spark resistant qualifications. For ease of installation, eight mounting brackets are welded on the blower. Four mounting supports also help to provide a universal mounting system.

View More

Technical Specs

  • Item Inline Duct Blower
  • Type With Drive Package
  • Wheel Diameter 13"
  • Drive Type Belt Drive
  • CFM @ 0.000-In. SP 3310
  • CFM @ 0.125-In. SP 3265
  • CFM @ 0.250-In. SP 3219
  • CFM @ 0.375-In. SP 3173
  • CFM @ 0.500-In. SP 3121
  • CFM @ 0.625-In. SP 3067
  • CFM @ 0.750-In. SP 3014
  • CFM @ 1.000-In. SP 2907
  • CFM @ 1.250-In. SP 2792
  • CFM @ 1.500-In. SP 2670
  • CFM @ 1.75-In. SP 2536
  • CFM @ 2.000-In. SP 2395
  • CFM @ 2.500-In. SP 2072
  • CFM @ 3.000-In. SP 1526
  • Sones @ 0.000-In. SP @ 5 Ft. 28
  • Sones @ 0.125-In. SP @ 5 Ft. 27
  • Sones @ 0.250-In. SP @ 5 Ft. 26
  • Blower RPM 2411
  • Maximum Inlet Temp. 200 deg F
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 6.0-5.8/2.9
  • Motor RPM 1725
  • Motor HP 2
  • Max. BHP 1.94
  • Bearing Type Self-aligning pillowblock
  • Motor Type 3-Phase, Hazardous Location
  • Motor Enclosure Totally Enclosed Fan -Cooled
  • Height 37-1/8"
  • Width 19"
  • Maximum Depth 24-1/2"
  • Inlet Diameter 20-3/8"
  • Outlet Diameter 20-3/8"
  • Mounting Position Horizontal or Vertical
  • Housing Material Welded Steel
  • Finish Polyester urethane
  • Wheel Type Backward Inclined
  • Wheel Material Aluminum
  • Shaft Dia. 1"
  • Assembled/Unassembled Unassembled
  • Includes Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & G
  • Agency Compliance AMCA Sound & Air, UL/cUL 705
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.