Skip Content
ST
TM
DAYTON

Inline Blower w/ Drive Pkg, 115/230 V

  • Item # 7K439
  • Mfr. Model # 7K439
  • Catalog Page # 3040
  • UNSPSC # 40101601
Inline Blower w/ Drive Pkg,115/230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,254.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 87.22 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dayton® in-line duct blower is designed for indoor clean air applications including intake, exhaust, returns, or make-up air systems in industrial or commercial buildings with limited space. It features collars to simplify duct connections, and panels on each side to provide quick access to internal fan components. It also includes a bearing cover and motor cover to help in lengthening service life.

View More

Technical Specs

  • Item Inline Duct Blower
  • Type Belt-Drive Centrifugal, With Drive Package
  • Wheel Dia. (In.) 11
  • CFM @ 0.000-In. SP 473
  • CFM @ 0.125-In. SP 451
  • CFM @ 0.250-In. SP 432
  • CFM @ 0.375-In. SP 411
  • CFM @ 0.500-In. SP 387
  • CFM @ 0.625-In. SP 362
  • CFM @ 0.750-In. SP 335
  • CFM @ 1.000-In. SP 283
  • CFM @ 1.250-In. SP 225
  • CFM @ 1.500-In. SP 161
  • Sones @ 0.000-In. SP @ 5 Ft. 21
  • Sones @ 0.125-In. SP @ 5 Ft. 21
  • Sones @ 0.250-In. SP @ 5 Ft. 21
  • Blower RPM 2174
  • Max. Inlet Temp. (Deg. F) 160
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 5.282.6
  • Motor RPM 1725
  • Motor HP 1/3
  • Max. BHP 0.35
  • Bearing Type Sealed Pillowblock
  • Motor Type Capacitor-Start
  • Motor Enclosure Open Dripproof
  • Height (In.) 15
  • Width (In.) 15
  • Max. Depth (In.) 21
  • Inlet Dia. (In.) 7-3/4
  • Outlet Dia. (In.) 7-3/4
  • Outlet Height (In.) 11-7/8
  • Outlet Width (In.) 11-7/8
  • Inlet Width (In.) 11-7/8
  • Inlet Height (In.) 11-7/8
  • Max. Motor Height (In.) 12-1/2
  • Mounting Position Multi-position
  • Housing Material Galvanized Steel
  • Wheel Type Centrifugal Backward Inclined
  • Wheel Material Aluminum
  • Shaft Dia. (In.) 0.75
  • Assembled/Unassembled Unassembled
  • Includes Access Panel
  • Agency Compliance AMCA Sound & Air, UL/cUL 705
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.