ST
DAYTON

Inline Blower, Belt-Drive, 2239 CFM

  • Item # 7J652
  • My Part #
  • Mfr. Model # 7J652
  • Catalog Page # 3041
  • UNSPSC # 40101601
Inline Blower, Belt-Drive, 2239 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,454.90 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 113.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Square Centrifugal In-Line Duct Blowers

• Aluminum backward-inclined, nonoverloading centrifugal wheel design Mount horizontally or vertically Max. ambient: 104°F
Designed for indoor clean-air applications including intake, exhaust, return, or makeup air systems in industrial or commercial buildings. Collars simplify duct connections. Panels on each side provide quick access to internal fan components. Drive package components packed separately.
UL 705. UL and C-UL Listed.
Belt-Drive

• Bearing cover and motor cover provide longer service life Max. inlet air temp.: 160°F Pillow block bearings: Sealed up to 13-1/2" wheel dia.; regreasable for 14" wheel dia. and larger
Belt-Drive, High-Pressure

• Max. inlet air temp.: 160°F Regreasable pillow block bearings
Specifically designed for applications that have high static pressure. Great for long vertical duct runs or complex duct runs with several elbows.

View More

Technical Specs

  • Item Inline Duct Blower
  • Type Belt-Drive Centrifugal, With Drive Package
  • Wheel Dia. (In.) 14
  • CFM @ 0.000-In. SP 2239
  • CFM @ 0.125-In. SP 2195
  • CFM @ 0.250-In. SP 2152
  • CFM @ 0.375-In. SP 2106
  • CFM @ 0.500-In. SP 2060
  • CFM @ 0.625-In. SP 2011
  • CFM @ 0.750-In. SP 1958
  • CFM @ 1.000-In. SP 1836
  • CFM @ 1.250-In. SP 1706
  • CFM @ 1.500-In. SP 1553
  • CFM @ 1.75-In. SP 1370
  • Sones @ 0.000-In. SP @ 5 Ft. 21
  • Sones @ 0.125-In. SP @ 5 Ft. 21
  • Sones @ 0.250-In. SP @ 5 Ft. 20
  • Blower RPM 1908
  • Max. Inlet Temp. (Deg. F) 160
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 2.9-2.8/1.4
  • Motor RPM 1725
  • Motor HP 3/4
  • Max. BHP 0.79
  • Bearing Type Regreasable Pillow Block
  • Motor Type 3-Phase
  • Motor Enclosure Open Dripproof
  • Height (In.) 23
  • Width (In.) 23
  • Max. Depth (In.) 22
  • Inlet Dia. (In.) 10
  • Outlet Dia. (In.) 10
  • Outlet Height (In.) 19-7/8
  • Outlet Width (In.) 19-7/8
  • Inlet Width (In.) 19-7/8
  • Inlet Height (In.) 19-7/8
  • Max. Motor Height (In.) 12-3/8
  • Mounting Position Vertical/Horizontal
  • Housing Material Galvanized Steel
  • Wheel Type Backward Inclined Centrifugal
  • Wheel Material Aluminum
  • Shaft Dia. (In.) 3/4
  • Speed Control No
  • Assembled/Unassembled Unassembled
  • Includes Access Panels
  • Agency Compliance UL/cUL 705, AMCA Sound & Air
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.