Skip Content

ST
DAYTON

Inline Blower,16 In,w/ 3 HP Drive Pkg

  • Item # 7A0K1
  • My Part #
  • Mfr. Model # 7A0K1
  • Catalog Page # 2979
  • UNSPSC # 40101601
Inline Blower,16 In,w/ 3 HP Drive Pkg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,732.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 263.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for indoor clean-air applications including intake, exhaust, return, or makeup air systems in industrial or commercial buildings. Collars simplify duct connections. Panels on each side provide quick access to internal fan components.

• Max. ambient: 104°F
• Bearing cover and motor cover provide longer service life
• Drive package components packed separately

View More

Technical Specs

  • Item Inline Duct Blower
  • Type Centrifugal, With Drive Package
  • Wheel Dia. (In.) 16
  • CFM @ 0.000-In. SP 5777
  • CFM @ 0.125-In. SP 5713
  • CFM @ 0.250-In. SP 5648
  • CFM @ 0.375-In. SP 5584
  • CFM @ 0.500-In. SP 5519
  • CFM @ 0.625-In. SP 5454
  • CFM @ 0.750-In. SP 5390
  • CFM @ 1.000-In. SP 5260
  • CFM @ 1.250-In. SP 5103
  • CFM @ 1.500-In. SP 4946
  • CFM @ 1.75-In. SP 4774
  • CFM @ 2.000-In. SP 4596
  • CFM @ 2.500-In. SP 4160
  • Sones @ 0.000-In. SP @ 5 Ft. 42
  • Sones @ 0.125-In. SP @ 5 Ft. 40
  • Sones @ 0.250-In. SP @ 5 Ft. 38
  • Blower RPM 2001
  • Max. Inlet Temp. (Deg. F) 160
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 9.2-8.3/4.2
  • Motor RPM 1750
  • Motor HP 3
  • Max. BHP 3.12
  • Bearing Type Regreasable Pillow Block
  • Motor Type Three Phase
  • Motor Enclosure Open Dripproof
  • Height (In.) 26
  • Width (In.) 26
  • Max. Depth (In.) 26
  • Inlet Dia. (In.) 11
  • Outlet Dia. (In.) 11
  • Outlet Height (In.) 22-7/8
  • Outlet Width (In.) 22-7/8
  • Inlet Width (In.) 22-7/8
  • Inlet Height (In.) 22-7/8
  • Max. Motor Height (In.) 13-3/8
  • Mounting Position Vertical/Horizontal
  • Housing Material Galvanized Steel
  • Wheel Type Backward Incline Centrifugal
  • Wheel Material Aluminum
  • Shaft Dia. (In.) 1
  • Speed Control No
  • Assembled/Unassembled Unassembled
  • Includes Access Panels
  • Agency Compliance UL-705, AMCA Sound & Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.