Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DAYTON

Inline Blower,13 1/8 In,D/D,1948 CFM

  • Item # 5TCK9
  • My Part #
  • Mfr. Model # 5TCK9
  • Catalog Page # 2978
  • UNSPSC # 40101601
Inline Blower,13 1/8 In,D/D,1948 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,109.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 72.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for indoor clean-air applications in industrial or commercial buildings. Panels on each side provide quick access to internal fan components; collars simplify duct connections. Nonoverloading wheel design.

View More

Technical Specs

  • Item Inline Duct Blower
  • Type Direct Drive Centrifugal
  • Wheel Dia. (In.) 13-1/8
  • CFM @ 0.000-In. SP 1948
  • CFM @ 0.125-In. SP 1883
  • CFM @ 0.250-In. SP 1818
  • CFM @ 0.375-In. SP 1754
  • CFM @ 0.500-In. SP 1692
  • CFM @ 0.625-In. SP 1628
  • CFM @ 0.750-In. SP 1562
  • CFM @ 1.000-In. SP 1416
  • CFM @ 1.250-In. SP 1239
  • Sones @ 0.000-In. SP @ 5 Ft. 14.7
  • Sones @ 0.125-In. SP @ 5 Ft. 14.1
  • Sones @ 0.250-In. SP @ 5 Ft. 13.8
  • Blower RPM 1725
  • Max. Inlet Temp. (Deg. F) 104
  • Voltage 115/230
  • Hz 60
  • Phase Single
  • Full Load Amps 6.0/3.0
  • Motor RPM 1725
  • Motor HP 1/2
  • Max. BHP 0.48
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open Dripproof
  • Height (In.) 19
  • Width (In.) 19
  • Max. Depth (In.) 21
  • Inlet Dia. (In.) 9-1/8
  • Outlet Dia. (In.) 9-1/8
  • Outlet Height (In.) 15-7/8
  • Outlet Width (In.) 15-7/8
  • Inlet Width (In.) 15-7/8
  • Inlet Height (In.) 15-7/8
  • Mounting Position Multi-position
  • Housing Material Galvanized Steel
  • Wheel Type Centrifugal Backward Inclined
  • Wheel Material Aluminum
  • Speed Control 1DGV3
  • Includes Access Panel
  • Agency Compliance AMCA Sound and Air, UL/cUL 75, CSA Certified Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.