Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
DAYTON

Infrared Gas Tube Heater, NG, 80K Btu

  • Item # 7J394
  • Mfr. Model # 7J394
  • Catalog Page # N/A
  • UNSPSC # 40101822
Infrared Gas Tube Heater,NG,80K Btu close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gas-Fired Low-Intensity Infrared Tube Heaters

• Proven fuel savings Compact size Minimal assembly required
Highly polished, multi-facet reflectors direct heat to floor and objects, which reradiate heat to surrounding areas. Dual-ignited multi-burner and coated aluminized steel multi-exchanger platform provide broad heat output pattern without hot spots. Units are equipped to accept outside combustion air and can be direct vented. Include mounting chains, 4" vent adapter fitting, 81" spiral vent pipe, 24" stainless steel flexible gas connector, and 1/2" FNPT gas shut-off. For spot heating, high wind applications, restaurant patios, vestibules, valet waiting areas, bus stops, golf ranges, and agricultural buildings. Certified to ANSI Z83.20 for both indoor and outdoor use with optional outdoor kit, and to agricultural and commercial/industrial standards. Installation information: 120V/1 Ph/60Hz., 1.5A starting, 1.1A running. 24V thermostatic control (external transformer required when operating multiple units with one control). 4" single vent (sidewall or roof). Heated area requires 4 cfm/1000 BtuH (0.38 m3/kW) input of installed heaters.
Note: Not for residential use.

View More

Technical Specs

  • Item Infrared Gas Tube Heater
  • Indoor/Outdoor Indoor and Outdoor
  • Gas Type NG
  • BtuH 80,000
  • Length 107"
  • Width 17-1/2"
  • Height 15-1/2"
  • Radiant Pipe 7-1/2 ft.
  • Heater Voltage 120VAC
  • Hz 60
  • Amps AC 1.5
  • Min. Mounting Height 10 ft.
  • Clearance to Combustibles (In.) Below 0 Deg. 40
  • Clearance to Combustibles (In.) Sides 0 Deg. 36
  • Clearance to Combustibles (In.) Top 0 Deg. 10
  • Floor Coverage 2400 ft.
  • Vent Dia. 4"
  • Manufacturers Warranty Length 1 Year
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms