Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Heater, Garage Tube

  • Item# 7E256
  • Mfr. Model# 7E256
  • Catalog Page# N/A
  • UNSPSC# 40101822
Heater,Garage Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Infrared Gas Tube Heater
  • Indoor/Outdoor Indoor/Outdoor
  • Gas Type NG
  • BtuH 25,000
  • Length 145"
  • Width 18-1/8"
  • Height 8-1/2"
  • Radiant Pipe 10 ft.
  • Voltage 120
  • Hz 60
  • Amps AC 4.8
  • Min. Mounting Height 8 ft.
  • Clearance to Combustibles (In.) Behind 1-45 Deg. 8
  • Clearance to Combustibles (In.) Below 0 Deg. 36
  • Clearance to Combustibles (In.) Front 1-45 Deg. 39
  • Clearance to Combustibles (In.) Sides 0 Deg. 8
  • Clearance to Combustibles (In.) Top 0 Deg. 4
  • Clearance to Combustibles (In.) Top 1-45 Deg. 10
  • Floor Coverage 18-20 @ 8-9 ft.
  • Includes Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.