Skip Content

 
TM
DAYTON

Industrial Wet/Dry Vacuum

Industrial Wet/Dry Vacuum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Wet/Dry Vacuum 
  • Hose Dia. 1-1/2" 
  • Series Industrial 
Peak HP
Please Select
Tank Size
Please Select
Air Flow
Please Select
Tank Material
Please Select
Amps
Please Select
Static Pressure
Please Select
Average Brush Life
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Peak HP
Tank Size
Air Flow
Tank Material
Amps
Static Pressure
Average Brush Life
Price
Qty
Please use Qty box to add item(s) to cart.
22XJ49
2
10 gal.
82 cfm
Stainless Steel
8.5
73"
750 hr.

$353.00 / each

Enter location to check availability
Catalog Page #  1695 

Price $353.00 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 10 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 82 cfm
  • Series Industrial
  • Tank Material Stainless Steel
  • Amps 8.5
  • Static Pressure 73"
  • Average Brush Life 750 hr.
22XJ63
2
12 gal.
78 cfm
Stainless Steel
8
63"
1800 hr.

$505.50 / each

Enter location to check availability
Catalog Page #  1695 

Price $505.50 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 12 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 78 cfm
  • Series Industrial
  • Tank Material Stainless Steel
  • Amps 8
  • Static Pressure 63"
  • Average Brush Life 1800 hr.
4TB82
2
16 gal.
82 cfm
Plastic
8.5
73"
750 hr.

$320.75 / each

Enter location to check availability
Catalog Page #  1695 

Price $320.75 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 16 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 82 cfm
  • Series Industrial
  • Tank Material Plastic
  • Amps 8.5
  • Static Pressure 73"
  • Average Brush Life 750 hr.
22XJ46
2
16 gal.
82 cfm
Stainless Steel
8.5
73"
750 hr.

$547.00 / each

Enter location to check availability
Catalog Page #  1695 

Price $547.00 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 16 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 82 cfm
  • Series Industrial
  • Tank Material Stainless Steel
  • Amps 8.5
  • Static Pressure 73"
  • Average Brush Life 750 hr.
22XJ64
2
18 gal.
78 cfm
Plastic
8
63"
1800 hr.

$559.00 / each

Enter location to check availability
Catalog Page #  1695 

Price $559.00 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 18 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 78 cfm
  • Series Industrial
  • Tank Material Plastic
  • Amps 8
  • Static Pressure 63"
  • Average Brush Life 1800 hr.
4TB85
2
22 gal.
82 cfm
Polypropylene
8.5
73"
750 hr.

$385.00 / each

Enter location to check availability
Catalog Page #  1695 

Price $385.00 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 22 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 82 cfm
  • Series Industrial
  • Tank Material Polypropylene
  • Amps 8.5
  • Static Pressure 73"
  • Average Brush Life 750 hr.
22XJ50
3
15 gal.
109 cfm
Stainless Steel
11.6
85"
750 hr.

$696.00 / each

Enter location to check availability
Catalog Page #  1696 

Price $696.00 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 3
  • Tank Size 15 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 109 cfm
  • Series Industrial
  • Tank Material Stainless Steel
  • Amps 11.6
  • Static Pressure 85"
  • Average Brush Life 750 hr.
4YE62
4
20 gal.
112 cfm
Stainless Steel
11.5
90"
800 hr.

$1,095.00 / each

Enter location to check availability
Catalog Page #  1696 

Price $1,095.00 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 4
  • Tank Size 20 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 112 cfm
  • Series Industrial
  • Tank Material Stainless Steel
  • Amps 11.5
  • Static Pressure 90"
  • Average Brush Life 800 hr.
22XJ57
20 gal.
105 cfm
Plastic
12
100"
5000 hr.

$1,159.00 / each

Enter location to check availability
Catalog Page #  1696 

Price $1,159.00 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Tank Size 20 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 105 cfm
  • Series Industrial
  • Tank Material Plastic
  • Amps 12
  • Static Pressure 100"
  • Average Brush Life 5000 hr.
22XJ56
20 gal.
105 cfm
Stainless Steel
12
100"
5000 hr.

$1,327.00 / each

Enter location to check availability
Catalog Page #  1696 

Price $1,327.00 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Tank Size 20 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 105 cfm
  • Series Industrial
  • Tank Material Stainless Steel
  • Amps 12
  • Static Pressure 100"
  • Average Brush Life 5000 hr.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More