C3
DAYTON

Industrial Portable Dehumidifier, 115V, 7 Amps, Height 34-29/32", Width 21-23/32", Depth 20-5/16"

  • Item # 5KNZ5
  • My Part #
  • Mfr. Model # 5KNZ5
  • Catalog Page # 3061
  • UNSPSC # 40101902
Industrial Portable Dehumidifier, 115V, 7 Amps, Height 34-29/32", Width 21-23/32", Depth 20-5/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,854.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protect sensitive electronic equipment or other materials with this dehumidifier. It can be used in any room in your house or office to reduce moisture in the air that causes high humidity, deterioration, and mildew. The unit is easy to use, and the moisture filtration technology offers a better quality of life.

View More

Technical Specs

  • Item Industrial Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 60 pt.
  • Capacity/24 Hrs. @ 90% RH 125 pt.
  • Voltage 115V
  • Hz 60
  • Amps 7
  • Fan CFM 580
  • Humidity Range 30 to 90 RH
  • Ambient Temp. Range 41 to 90 Degrees F
  • Fan Speed 1
  • Height 34-29/32"
  • Width 21-23/32"
  • Depth 20-5/16"
  • Cabinet Material Brushed Stainless Steel
  • Defrost Type Hot Gas
  • Refrigerant Type R-410 A
  • Refrigerant Charge 18.7 oz.
  • Max. Lift 20 ft.
  • Filter Dust Filter
  • Power Cord Length 10 ft.
  • NEMA Plug Configuration 5-15P
  • Application Flood Reclamation. Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating Or Walls and Windows, and Damage to Exposed Surfaces.
  • Agency Compliance cETLus
  • Includes Handle, Power Cord Storage, 10" Non-Marking Wheels, Air Filter and 30 Ft Drain Hose
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.