Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Restoration Portable Dehumidifier, 115V, 9.5 Amps, Depth 20-1/8", Width 23-1/2", Height 39-3/8"

  • Item# 5KNZ6
  • Mfr. Model# 5KNZ6
  • Catalog Page# 3825
  • UNSPSC# 40101902
Restoration Portable Dehumidifier, 115V, 9.5 Amps, Depth 20-1/8", Width 23-1/2", Height 39-3/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,250.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 142.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Dayton® restoration portable dehumidifier for use in conditions of flooding and areas of excess moisture. Condensate pump evacuates water to 20 ft. of lift. Air is precooked before reaching evaporator coil for faster condensation, resulting in drier air. Energy efficient. Rotomolded housing.

IPX2 rated.

View More

Technical Specs

  • Item Restoration Portable Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 90 pt.
  • Capacity/24 Hrs. @ 90% RH 188 pt.
  • Voltage 115V
  • Hz 60
  • Amps 9.5
  • Fan CFM 341 cfm
  • Humidity Range 30 to 90 RH
  • Ambient Temp. Range 41 Degrees to 90 Degrees F
  • Fan Speed 1
  • Height 39-3/8"
  • Width 23-1/2"
  • Depth 20-1/8"
  • Cabinet Material Thermoplastic
  • Color Gray and Black
  • Caster Wheel Dia. 10"
  • Defrost Type Hot Gas
  • Refrigerant Type R-410 A
  • Refrigerant Charge 25.4 oz.
  • Max. Lift 20 ft.
  • Filter Dust Filter
  • Power Cord Length 20 ft.
  • NEMA Plug Configuration 5-15P
  • Application Flood Reclamation. Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating Or Walls and Windows, and Damage to Exposed Surfaces.
  • Agency Compliance cETLus
  • Includes Power Cord Storage, 10" Non-Marking Wheels, Air Filter, 30 Ft Drain Hose and Stackable Design
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by These units not worth the money parts are not advailable. If blower motor fails then unit can not be repaired June 12, 2015
  • 2015-09-08T19:50:02.674-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5KNZ6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.