Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Industrial Air Cleaner, Air Flow 230 CFM

  • Item# 2HNT7
  • Mfr. Model# 2HNT7
  • Catalog Page# N/A
  • UNSPSC# 40161602
Industrial Air Cleaner,Air Flow 230 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,304.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 60.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to capture dust, smoke, welding and solder fumes, and sanding or grinding particles. Can also be used in oil mist applications. Staged filtration increases filter life.

View More

Technical Specs

  • Item Industrial Air Cleaner
  • Type Portable 5 Stage Fume Extractor
  • Number of Speeds 1
  • Air Flow (CFM) 230
  • MERV 17
  • Filter Efficiency (%) 99.97
  • Sound Level dBA 77
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 13.6
  • Watts 1600
  • Height (In.) 24-1/2
  • Width (In.) 14
  • Length (In.) 19
  • Finish Powder Coated
  • Color Gray
  • Includes Filters, Capture Arm, Hose, and Hose Clamp
  • Cord Length (Ft.) 10
  • Agency Compliance CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.