Skip Content

 
TM
DAYTON

Indoor Duct Furnace, BtuH Input 150,000

Indoor Duct Furnace, BtuH Input 150,000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Indoor Duct Furnace 
  • Gas Type NG 
  • BtuH Input 150,000 
  • BtuH Output 120,000 
  • Voltage 120 
Primary Heat Exchanger Material
Please Select
Service Access Location
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Primary Heat Exchanger Material
Service Access Location
Price
Qty
Please use Qty box to add item(s) to cart.
6RJV9
409 Stainless Steel
Bottom

$1,845.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,845.00 / each

Technical Specs

  • Item Indoor Duct Furnace
  • Gas Type NG
  • BtuH Input 150,000
  • BtuH Output 120,000
  • Voltage 120
  • Primary Heat Exchanger Material 409 Stainless Steel
  • Service Access Location Bottom
6RJY7
409 Stainless Steel
Bottom

$2,860.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,860.00 / each

Technical Specs

  • Item Indoor Duct Furnace
  • Gas Type NG
  • BtuH Input 150,000
  • BtuH Output 120,000
  • Voltage 120
  • Primary Heat Exchanger Material 409 Stainless Steel
  • Service Access Location Bottom
6RJX3
409 Stainless Steel
Side

$1,845.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,845.00 / each

Technical Specs

  • Item Indoor Duct Furnace
  • Gas Type NG
  • BtuH Input 150,000
  • BtuH Output 120,000
  • Voltage 120
  • Primary Heat Exchanger Material 409 Stainless Steel
  • Service Access Location Side
6RJV2
Aluminized Steel
Bottom

$1,636.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,636.00 / each

Technical Specs

  • Item Indoor Duct Furnace
  • Gas Type NG
  • BtuH Input 150,000
  • BtuH Output 120,000
  • Voltage 120
  • Primary Heat Exchanger Material Aluminized Steel
  • Service Access Location Bottom
6RJY0
Aluminized Steel
Bottom

$2,680.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,680.00 / each

Technical Specs

  • Item Indoor Duct Furnace
  • Gas Type NG
  • BtuH Input 150,000
  • BtuH Output 120,000
  • Voltage 120
  • Primary Heat Exchanger Material Aluminized Steel
  • Service Access Location Bottom
6RJW6
Aluminized Steel
Side

$1,636.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,636.00 / each

Technical Specs

  • Item Indoor Duct Furnace
  • Gas Type NG
  • BtuH Input 150,000
  • BtuH Output 120,000
  • Voltage 120
  • Primary Heat Exchanger Material Aluminized Steel
  • Service Access Location Side
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More