TP
DAYTON

Indoor Duct Furnace, NG, BtuH Output 80,000, 2469 cfm, Gas Connection 1/2", 120VAC, 1.9A

  • Item # 6RJX2
  • My Part #
  • Mfr. Model # 6RJX2
  • Catalog Page # N/A
  • UNSPSC # 40101805
Indoor Duct Furnace, NG, BtuH Output 80,000, 2469 cfm, Gas Connection 1/2", 120VAC, 1.9A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,450.08 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 173.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard

• 37-3/4"H x 37"D
Side-access models allow easier burner servicing when bottom clearance is limited.
Gas-Fired Indoor Duct Furnaces

• 120V NG Direct spark ignition Full load amps: 1.9 Integral power venting Sealed flue collector Factory installed terminal block wiring, fan time delay, and air proving switch
Models with 409 stainless steel heat exchangers are recommended when incoming air is below 40°F and/or where units are located downstream from cooling coils.
ETL Certified.
Note: For altitudes above 2000 ft., consult owner's manual prior to installation for proper adjustments.

View More

Technical Specs

  • Item Indoor Duct Furnace
  • Gas Type NG
  • BtuH Input 100,000
  • BtuH Output 80,000
  • Heater Voltage 120VAC
  • Gas Connection 1/2"
  • Hz 60
  • Full Load Amps 1.9A
  • Air Flow 2469 cfm
  • Air Temp. Rise 30 Degrees F
  • CFM @ 65(F) Rise 1100 cfm
  • CFM @ 80(F) Rise 1000 cfm
  • Flue Dia. 4"
  • Width 17-7/8"
  • Depth 37"
  • Height 37-3/4"
  • Installation Height 8 ft.
  • Ignition System Direct Spark
  • Indoor Air Discharge Height 19"
  • Indoor Air Discharge Width 15-1/2"
  • Max. External SP 0.90" WC
  • Primary Heat Exchanger Material 409 Stainless Steel
  • Service Access Location Side
  • Burner Air Inlet Size 5
  • Manufacturers Warranty Length 1 yr.
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.