Skip Content

NC
DAYTON

In-Line Duct Blower,14-1/2 in.,115V

  • Item # 20UD17
  • My Part #
  • Mfr. Model # 20UD17
  • Catalog Page # 2978
  • UNSPSC # 40101601
In-Line Duct Blower,14-1/2 in.,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,601.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speed controllable design for indoor clean-air applications including intake, exhaust, return, or makeup air systems in industrial or commercial buildings. Provides up to 60% energy savings. Potentiometer dial on motor allows speed control down to 80%. Collar simplifies duct connection.

View More

Technical Specs

  • Item In-Line Duct Blower
  • Type Direct Drive Centrifugal, EC Motor Fan
  • Wheel Dia. (In.) 14-1/2
  • CFM @ 0.000-In. SP 1637/2170/2950
  • CFM @ 0.125-In. SP 1487/2061/2870
  • CFM @ 0.250-In. SP 1317/1942/2790
  • CFM @ 0.375-In. SP 1033/1818/2703
  • CFM @ 0.500-In. SP -/1666/2614
  • CFM @ 0.625-In. SP -/1446/2524
  • CFM @ 0.750-In. SP -/1121/2429
  • CFM @ 1.000-In. SP -/-/2188
  • CFM @ 1.250-In. SP -/-/1809
  • CFM @ 1.500-In. SP -/-/-
  • CFM @ 1.75-In. SP -/-/-
  • Sones @ 0.000-In. SP @ 5 Ft. 7.0/10.8/16.7
  • Sones @ 0.125-In. SP @ 5 Ft. 6.2/10.5/16.5
  • Sones @ 0.250-In. SP @ 5 Ft. 6.2/10.1/16.2
  • Blower RPM 860/1140/1550
  • Max. Inlet Temp. (Deg. F) 104
  • Voltage 115
  • Hz 60
  • Phase 1
  • Motor RPM 1725
  • Motor HP 3/4
  • Motor Type Electronically Commutated
  • Motor Enclosure Open Dripproof
  • Height (In.) 23
  • Width (In.) 23
  • Max. Depth (In.) 22
  • Inlet Dia. (In.) 10-1/2
  • Outlet Dia. (In.) 10-1/2
  • Outlet Height (In.) 19-7/8
  • Outlet Width (In.) 19-7/8
  • Inlet Width (In.) 19-7/8
  • Inlet Height (In.) 19-7/8
  • Mounting Position Vertical/Horizontal
  • Housing Material Galvanized Steel
  • Wheel Type Centrifugal Backward Inclined
  • Wheel Material Aluminum
  • Speed Control 43Y140
  • Includes Access Panel, Nema 1 Junction Box
  • Agency Compliance UL/cUL-705, AMCA Sound and Air
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.