Navigation Menu New

Access My Account, Order History, Lists and more here.

20UD15 20UD15 UNSPSC # 40101601

In-Line Duct Blower, Direct Drive Centrifugal, EC Motor Fan, 11 in Wheel Dia. (In.), 115 Voltage

  • Item # 20UD15
  • Mfr. Model # 20UD15
  • UNSPSC # 40101601
  • Catalog Page # 2978 2978
Country of Origin USA. Country of Origin is subject to change.

Speed controllable design for indoor clean-air applications including intake, exhaust, return, or makeup air systems in industrial or commercial buildings. Provides up to 60% energy savings. Potentiometer dial on motor allows speed control down to 80%. Collar simplifies duct connection.

Tap image to zoom.

Roll over image to zoom.

In-Line Duct Blower, Direct Drive Centrifugal, EC Motor Fan, 11 in Wheel Dia. (In.), 115 Voltage

  • Item # 20UD15
  • Mfr. Model # 20UD15
  • UNSPSC # 40101601
  • Catalog Page # 2978 2978
Country of Origin USA. Country of Origin is subject to change.

Speed controllable design for indoor clean-air applications including intake, exhaust, return, or makeup air systems in industrial or commercial buildings. Provides up to 60% energy savings. Potentiometer dial on motor allows speed control down to 80%. Collar simplifies duct connection.

Technical Specs

  • Item In-Line Duct Blower
  • Type Direct Drive Centrifugal, EC Motor Fan
  • Wheel Dia. (In.) 11 in
  • CFM @ 0.000-In. SP 534/623/771/920/1024
  • CFM @ 0.125-In. SP 353/475/660/830/948
  • CFM @ 0.250-In. SP -/275/523/720/850
  • CFM @ 0.375-In. SP -/-/352/604/751
  • CFM @ 0.500-In. SP -/-/-/462/641
  • CFM @ 0.625-In. SP -/-/-/276/507
  • CFM @ 0.750-In. SP -/-/-/-/352
  • CFM @ 1.000-In. SP -/-/-/-/-
  • CFM @ 1.250-In. SP -/-/-/-/-
  • CFM @ 1.500-In. SP -/-/-/-/-
  • CFM @ 1.75-In. SP -/-/-/-/-
  • Sones @ 0.000-In. SP @ 5 Ft. 3.0/4.9/7.6/9.6/11.4
  • Sones @ 0.125-In. SP @ 5 Ft. 2.8/4.5/6.7/9.3/11.0
  • Sones @ 0.250-In. SP @ 5 Ft. 4.5/6.4/8.7/11.2
  • Blower RPM 900/1050/1300/1550/1725
  • Max. Inlet Temp. (Deg. F) 104 Degrees F
  • Voltage 115
  • Hz 60
  • Phase 1
  • Motor RPM 1725
  • Motor HP 1/6 hp
  • Motor Type Electronically Commutated
  • Motor Enclosure Totally Enclosed
  • Height (In.) 15 in
  • Width (In.) 15 in
  • Max. Depth (In.) 16 in
  • Inlet Dia. (In.) 8 3/8 in
  • Outlet Dia. (In.) 8 3/8 in
  • Outlet Height (In.) 11 7/8 in
  • Outlet Width (In.) 11 7/8 in
  • Inlet Width (In.) 11 7/8 in
  • Inlet Height (In.) 11 7/8 in
  • Mounting Position Vertical/Horizontal
  • Housing Material Galvanized Steel
  • Wheel Type Centrifugal Backward Inclined
  • Wheel Material Plastic
  • Speed Control 43Y140
  • Includes Access Panel, Nema 1 Junction Box
  • Agency Compliance AMCA Sound and Air, UL/cUL-705

Speed controllable design for indoor clean-air applications including intake, exhaust, return, or makeup air systems in industrial or commercial buildings. Provides up to 60% energy savings. Potentiometer dial on motor allows speed control down to 80%. Collar simplifies duct connection.

Back to Top