Navigation Menu New

Access My Account, Order History, Lists and more here.

10C394 10C394 UNSPSC # 40101601

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

In-Line Duct Blower, Centrifugal, Less Drive Package, 24 in Wheel Dia. (In.)

  • Item # 10C394
  • Mfr. Model # 10C394
  • UNSPSC # 40101601
  • Catalog Page # N/A

This Dayton® in-line duct blower is designed for indoor clean air applications including intake, exhaust, returns, or make-up air systems in industrial or commercial buildings with limited space. It features collars to simplify duct connections, and panels on each side to provide quick access to internal fan components. It also includes a bearing cover and motor cover to help in lengthening service life.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item In-Line Duct Blower
  • Type Centrifugal, Less Drive Package
  • Wheel Dia. (In.) 24 in
  • Max. Inlet Temp. (Deg. F) 160 Degrees F
  • Bearing Type Regreasable Pillow Block
  • Height (In.) 39 in
  • Width (In.) 39 in
  • Max. Depth (In.) 34 in
  • Inlet Dia. (In.) 17 1/2 in
  • Outlet Dia. (In.) 17 1/2 in
  • Outlet Height (In.) 34 7/8 in
  • Outlet Width (In.) 34 7/8 in
  • Inlet Width (In.) 34 7/8 in
  • Inlet Height (In.) 34 7/8 in
  • Max. Motor Height (In.) 13 3/4 in
  • Mounting Position Vertical/ Horizontal
  • Housing Material Galvanized Steel
  • Wheel Type Centrifugal Backward Inclined
  • Wheel Material Aluminum
  • Shaft Dia. (In.) 1 in
  • Includes Access Panel
  • Agency Compliance UL/cUL-705, AMCA Sound And Air

This Dayton® in-line duct blower is designed for indoor clean air applications including intake, exhaust, returns, or make-up air systems in industrial or commercial buildings with limited space. It features collars to simplify duct connections, and panels on each side to provide quick access to internal fan components. It also includes a bearing cover and motor cover to help in lengthening service life.

Country of Origin USA. Country of Origin is subject to change.
Back to Top