TP
Grainger Choice Product
DAYTON

In-Line Duct Blower, Centrifugal, Less Drive Package, 18 in Wheel Dia. (In.)

  • Item # 10C393
  • My Part #
  • Mfr. Model # 10C393
  • Catalog Page # N/A
  • UNSPSC # 40101601
In-Line Duct Blower,  Centrifugal, Less Drive Package,  18 in Wheel Dia. (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Industrial Blowers and Accessories~Square Centrifugal In-Line Blowers


$1,510.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 223.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dayton® in-line duct blower is designed for indoor clean air applications including intake, exhaust, returns, or make-up air systems in industrial or commercial buildings with limited space. It features collars to simplify duct connections, and panels on each side to provide quick access to internal fan components. It also includes a bearing cover and motor cover to help in lengthening service life.

View More

Technical Specs

  • Item In-Line Duct Blower
  • Type Centrifugal, Less Drive Package
  • Wheel Dia. (In.) 18 in
  • Max. Inlet Temp. (Deg. F) 160 Degrees F
  • Bearing Type Regreasable Pillow Block
  • Height (In.) 28 in
  • Width (In.) 28 in
  • Max. Depth (In.) 28 in
  • Inlet Dia. (In.) 13 1/4 in
  • Outlet Dia. (In.) 13 1/4 in
  • Outlet Height (In.) 23 7/8 in
  • Outlet Width (In.) 23 7/8 in
  • Inlet Width (In.) 23 7/8 in
  • Inlet Height (In.) 23 7/8 in
  • Max. Motor Height (In.) 13 3/8 in
  • Mounting Position Vertical/ Horizontal
  • Housing Material Galvanized Steel
  • Wheel Type Centrifugal Backward Inclined
  • Wheel Material Aluminum
  • Shaft Dia. (In.) 1 in
  • Includes Access Panel
  • Agency Compliance UL/cUL-705, AMCA Sound And Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms