Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DAYTON

In-Line Cabinet Fan,Low Profile,103 CFM

  • Item # 6WZN3
  • My Part #
  • Mfr. Model # 6WZN3
  • Catalog Page # 2947
  • UNSPSC # 40101604
In-Line Cabinet Fan,Low Profile,103 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 12.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton high performance exhaust ventilators are ideal for residential, commercial, institutional, and industrial applications. Factory assembled for horizontal discharge and can be rotated to vertical discharge in the field. Construction consists of a removable access panel on the bottom of the unit. Motors are permanently lubricated and include overload protection and a wiring harness which can act as a disconnect.

View More

Technical Specs

  • Item In-Line Ventilator
  • Insulated Yes
  • CFM @ 0.000-In. SP 103
  • CFM @ 0.100-In. SP 100
  • CFM @ 0.125-In. SP 100
  • CFM @ 0.200-In. SP 99
  • CFM @ 0.250-In. SP 98
  • CFM @ 0.375-In. SP 97
  • CFM @ 0.500-In. SP 96
  • CFM @ 0.625-In. SP 94
  • CFM @ 0.750-In. SP 86
  • Sones @ 0.000-In. SP @ 5 Ft. 1.5
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Sones @ 0.125-In. SP @ 5 Ft. 1.5
  • Sones @ 0.250-In. SP @ 5 Ft. 2.0
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 1.15
  • Number of Speeds 1
  • Watts 80
  • Motor RPM 950
  • Motor Type Shaded Pole
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Max. Inlet Temp. 104 Degrees F
  • Housing Height 7"
  • Housing Width 11-1/2"
  • Housing Length 13-7/8"
  • Duct Dia. 6"
  • Inlet Height 3-1/4"
  • Inlet Width 10-1/4"
  • Discharge Height 6"
  • Discharge Width 6"
  • Discharge Dia. 6"
  • Mounting Position Horizontal
  • Housing Material Galvanized Steel
  • Wheel Material Polypropylene
  • Speed Control 48C172
  • Standards UL/cUL 507, AMCA Air & Sound, CSA Certified Motor
  • For Use With General Ventilation Applications
  • Includes Backdraft Damper, Hardware and Mounting Brackets
  • Recommended Accessories 48C172
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.