Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DAYTON

Illuminated Push Button Operator, Red, Momentary Action, Dependent on Module Used Lamp Voltage

  • Item # 30G133
  • My Part #
  • Mfr. Model # 30G133
  • Catalog Page # N/A
  • Catalog Group # H7743
  • UNSPSC # 39121512
Illuminated Push Button Operator, Red, Momentary Action, Dependent on Module Used Lamp Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $0.47 / each Offer Ends 10/01/18

Web Price $11.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.005 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

22mm Push Buttons
• NEMA 1, 2, 3, 4, 4X, 12, and 13 rated
Designed with double-insulated plastic material. Flush head and operator type. Round shape. Contact blocks and lamp modules sold separately.

View More

Technical Specs

  • Item Illuminated Push Button Operator
  • Size 22mm
  • Action Momentary
  • Type of Operator Extended Button
  • Head Material Plastic
  • Basic Material Plastic
  • Bezel Plastic
  • Color Red
  • Lamp Module Voltage Module Not Included
  • Lamp Module Type Module Not Included
  • Lamp Type Module Not Included
  • Lamp Voltage Dependent on Module Used
  • NEMA Rating 1, 2, 3,4, 4x, 12, 13
  • Legend No Legend
  • Standards UL, CSA, CE, IEC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.