Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

IBC Mixer, Bung, 1/2 HP, 316 SS

  • Item# 32V137
  • Mfr. Model# 32V137
  • Catalog Page# 1423
  • UNSPSC# 23191101
IBC Mixer,Bung,1/2 HP,316 SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,701.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 66.75 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton IBC Mixers Bung Entering are designed and manufactured for efficient mixing in IBC containers. The propeller vanes collapse to allow entry through the bung hole and opens when operating to provide thorough mixing. The mixer unit can be easily moved from one container to another . The motor type is a totally enclosed fan-cooled electric motor, and the propeller opens to a 9" diameter when mixer is in operation. Well-suited for mixing/blending low viscosity fluids and suspending or dissolving low concentrations of solids in water or water like liquids, including light oils and syrups.

View More

Technical Specs

  • Item IBC Mixer
  • Type Bung Entering
  • Max. RPM 450
  • Shaft Dia. (In.) 1
  • Shaft Length (In.) 40
  • HP 1/2
  • Motor 115 to 230V 1-Phase
  • Motor Type TEFC Electric
  • Mounting Brackets Thread into Bung
  • Propeller 2 Blade Folding Propeller
  • Shaft Material 316 Stainless Steel
  • For Use With 275 to 550 gal. IBC Containers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.