Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Hydronic Unit Heater, 13-5/8 In. H

  • Item# 5PV56
  • Mfr. Model# 5PV56
  • Catalog Page# 3850
  • UNSPSC# 40101814
Hydronic Unit Heater,13-5/8 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,137.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 82.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manufactured coil is submersion tested at 375 psi to assure coil is leak-free. Air ports are stamped into the top plate for easy conversion of low-output units. For use in spot heating, assembly lines, warehouses, manufacturing facilities, garages, high bays, and any large open areas. Fan guard is sold separately. Heater is ETL rated to 75 psi saturated steam at 325°F.

View More

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Output @ 2 PSI Steam 152,000 BtuH
  • Output @ 200 F Water 105,200 BtuH
  • Air Flow 2220 cfm
  • Motor HP 1/6
  • Amps 2.3
  • Inlet/Outlet NPT 2"
  • Height 13-5/8"
  • Width 29-1/2"
  • Depth 29-1/2"
  • Air Flow Direction Vertical
  • Voltage 115
  • Hz 60
  • Phase 1
  • Max. Operating PSI 75
  • Max. Operating Temp. 320 Degrees F
  • Motor Enclosure Totally Enclosed
  • Mounting Height 16 ft.
  • Standards ETL Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.