C3
DAYTON

Hydronic Unit Heater, 23-3/8" W, Header

  • Item # 5PV24
  • My Part #
  • Mfr. Model # 5PV24
  • Catalog Page # 3087
  • UNSPSC # 40101814
Hydronic Unit Heater, 23-3/8" W, Header close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,381.18 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 86.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The manufactured coil is submersion tested at 200 psi to assure coil is leak-free. Air flow is directed by manually adjustable louver blades. Header coil construction elements and heavy-wall tubing. Element tubes are brazed into the extruded header junctions. Pipe connection saddles are made of cast bronze and are brazed to the copper headers. Suitable for use in heating warehouses, manufacturing facilities, garages, and other large, open, nonexplosive, noncorrosive areas. ETL Certified and ETL rated to 150 lb. saturated steam at 366°F.

View More

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type OSHA
  • Output @ 2 PSI Steam 132,000 BtuH
  • Output @ 200 F Water 95,800 BtuH
  • Air Flow 2000 cfm
  • Motor HP 1/3
  • Amps 4.5
  • Inlet/Outlet NPT 1-1/2"
  • Height 27-3/4"
  • Width 23-3/8"
  • Depth 14"
  • Air Flow Direction Horizontal
  • Coil Type Header
  • Heater Voltage 120VAC
  • Hz 60
  • Phase 1
  • Max. Operating PSI 75
  • Max. Operating Temp. 320 Degrees F
  • Motor Enclosure Open Frame
  • Mounting Height 13 ft.
  • Standards ETL Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.