C3
DAYTON

Hydronic Unit Heater, 5000 cfm, 18-5/8" D

  • Item # 4NHG6
  • My Part #
  • Mfr. Model # 4NHG6
  • Catalog Page # 3087
  • UNSPSC # 40101809
Hydronic Unit Heater, 5000 cfm, 18-5/8" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,192.08 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Horizontal Hydronic Unit Heaters

• 115V ETL rated to 150 lb. saturated steam at 366°F
Each manufactured coil is submersion tested at 200 psi to assure coil is leak-free. Air flow is directed by manually adjustable louver blades. ETL Certified. Motors smaller than 1/3 HP are totally enclosed; 1/3- to 1/2-HP are open frame. Uses: Heating warehouses, manufacturing facilities, garages, and other large, open, nonexplosive, noncorrosive areas.
Note: Units having non-OSHA-type fan guards must be mounted at least 8 ft. above the floor.
Water/Steam
Header coil construction elements and heavy-wall tubing. Element tubes are brazed into the extruded header junctions. Pipe connection saddles are made of cast bronze and are brazed to the copper headers.

View More

Technical Specs

  • Item Hydronic Unit Heater
  • Heater Type Water/Steam
  • Fan Guard Type Non OSHA
  • Output @ 2 PSI Steam 300,000 BtuH
  • Output @ 200 F Water 230,000 BtuH
  • Air Flow 5000 cfm
  • Motor HP 1/2
  • Amps 5.4
  • Inlet/Outlet NPT 2"
  • Height 37-3/4"
  • Width 33-3/8"
  • Depth 18-5/8"
  • Air Flow Direction Horizontal
  • Coil Type Header
  • Heater Voltage 120VAC
  • Hz 60
  • Phase 1
  • Max. Operating PSI 150
  • Max. Operating Temp. 366 Degrees F
  • Motor Enclosure Open Frame
  • Mounting Height 15 ft.
  • Standards CSA, ETL Certified
  • Includes Adjustable Louvers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.