Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Hydraulic Winch, 15,000 lb, 1/2 In, 15 gpm

  • Item# 3VJ75
  • Mfr. Model# 3VJ75
  • Catalog Page# 1362
  • UNSPSC# 24101608
Hydraulic Winch,15,000 lb,1/2 In,15 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,393.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 140.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power from the hydraulic system is supplied to the winch's motor, driving a 2-stage planetary gearbox. The output of the gearbox drives the rope drum, winding in the wire rope and pulling or winching a load.

This winch is equipped with a hydraulic release, spring applied, multiple disc, fail-safe dry brake. The brake is designed to lock and hold the load whenever hydraulic pressure to the winch motor is interrupted.

This winch has a freespooling clutch which allows the wire rope to be removed from the drum quickly. The winch is reversible so the rope can be powered in and out using the directional control valve in the hydraulic circuit.

This winch is designed with many mounting options. It may be mounted using the feet or rails, in a horizontal or vertical configuration.

View More

Technical Specs

  • Item Hydraulic Winch
  • Gear Type 2-Stage Planetary Gear
  • Drum Rotation Bi-Directional
  • Clutch Type Freespooling
  • No Load Line Speed 47 fpm
  • Full Load Line Speed 27 fpm
  • Overall Length 28"
  • Overall Width 11"
  • Overall Height 10"
  • Gear Ratio 16:1
  • Min. Required Flow 4 gpm
  • Max. Flow 15 gpm
  • Max. Pressure 2000 psi
  • 1st Layer Line Pull 15,000 lb.
  • 1st Layer Line Speed 27 fpm
  • Recommended Wire Rope Dia. 1/2"
  • Max. Length of Recommended Wire Rope 153 ft.
  • Standards SAE J706
  • Manufacturers Warranty Length 1 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.