Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Hydraulic Fixed Platform Lift, 880 lb., Platform Width 21-1/2", Platform Length 25-5/8"

  • Item# 4ECX3
  • Mfr. Model# 4ECX3
  • Catalog Page# 1479
  • UNSPSC# 24101604
Hydraulic Fixed Platform Lift, 880 lb., Platform Width 21-1/2", Platform Length 25-5/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dayton Platform Lift is designed for manual lifting, lowering, and transporting of loads on firm and level surfaces, including workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment.

View More

Technical Specs

  • Item Hydraulic Fixed Platform Lift
  • Load Capacity 880 lb.
  • Lifting Height Max. 59"
  • Lifting Height Min. 8"
  • Platform Length 25-5/8"
  • Platform Width 21-1/2"
  • Base Legs Inside Dia. 14"
  • Base Legs Outside Dia. 19-1/2"
  • Overall Length 42"
  • Overall Width 23-3/16"
  • Overall Height 64-3/16"
  • Load Center 13-1/2"
  • Lift Speed Loaded 13 sec.
  • Powered By Battery
  • Lift Speed Unloaded 6-3/16 sec.
  • Frame Material Steel
  • Front Caster Dia. 4"
  • Rear Caster Dia. 5-7/8"
  • Front Wheel Dia. 5-7/8"
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Includes Fixed Platform
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms