Skip Content

WV
DAYTON

2 HP Horizontal Band Saw, Voltage: 230, Max. Blade Length: 150"

  • Item # 2LKT6
  • My Part #
  • Mfr. Model # 2LKT6
  • Catalog Page # N/A
  • UNSPSC # 27112709
Horizontal Band Saw,HP 2,230 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $9,726.00 / each

Web Price $9,726.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1236.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Horizontal Band Saw
  • Cutting Capacity Rectangle 5" x 19"
  • Cutting Capacity Round 13"
  • Cutting Capacity Square 13"
  • Voltage 230
  • HP 2
  • Speeds 95 to 400 fpm
  • Max. Thickness of Cut 10"
  • Miter Capacity 60 Degrees
  • Max. Blade Length 150"
  • Corded/Cordless Corded
  • Max. Blade Width 1"
  • Blade Thickness 0.035"
  • Overall Height 51"
  • Overall Width 87"
  • Overall Depth 48"
  • Cutting Angle 60 Degrees
  • RPM 1720
  • Amps AC 15.0
  • Phase 1
  • Hz 60
  • Features Coolant Through Blade Glides, Adjustable Glide Arms, Rapid Positioning Vise for Secure Clamping, Variable Speed Drive
  • Table Dimensions 13" x 19"
  • Application Cast Iron, Tool Steel, Bronze, Aluminum, and Plastic
  • Blade Wheels Dia. 15-3/4"
  • Min. Blade Length 150"
  • Min. Blade Width 1"
  • Includes Coolant Reservoir
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.