Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/3 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 64-1/2"

  • Item# 2LKT4
  • Mfr. Model# 2LKT4
  • Catalog Page# 942
  • UNSPSC# 27112709
1/3 HP Horizontal Band Saw, Voltage: 115/230, Max. Blade Length: 64-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $425.00 / each Offer Ends 09/30/16

Price $682.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 135.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dry Cut saw features swivel-vise jaw, oil bath worm gear train, adjustable blade guides, and auto shut-off at end of cut.

View More

Technical Specs

  • Item Horizontal Band Saw
  • Cutting Capacity Rectangle 5-1/2" x 6-1/2"
  • Cutting Capacity Round 5"
  • Cutting Capacity Square 5-1/2"
  • Voltage 115/230
  • HP 1/3
  • Speeds 80 to 200 fpm
  • Max. Thickness of Cut 5-1/2"
  • Miter Capacity 45 Degrees
  • Max. Blade Length 64-1/2"
  • Max. Blade Width 1/2"
  • Blade Thickness 0.025"
  • Overall Height 36"
  • Overall Width 40"
  • Overall Depth 19"
  • Cutting Angle 45 Degrees
  • RPM 1725
  • Phase 1
  • Hz 60
  • Features Can Operate In Horizontal or Vertical Position, Adjustable Levelling Machine Pads, UL Listed Motor
  • Application Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by As the old saying goes, you get what you pay for. This saw is good for maybe home use, but certainly not for industrial use. The only reason I ordered this particular saw is because the company I work for is cheap...er, I mean, has a tight budget and the price was just right. But buyer beware, The automatic feed is as cheap as it can get, using a heavy duty spring where you tighten the tension to try and adjust the lowering speed.The carriage bolts that hold the stand together don't tighten up because of the thin metal so you'll need to throw in some extra washers to use as spacers. The metal that the stand is made from is very soft and bends extremely easy so be careful of that when mounting the saw on top and have a 2nd person helping (I mounted the stand on a sheet of plywood to keep it from folding over). And probably the most important thing is to inspect the packaging before accepting delivery because it is packed extremely cheap and if mishandled can be damaged very easily. I had to return the first 2 saws before I had the Grainger rep deliver it personally.Finally, I am extremely disappointed in Dayton because I always associated their name with quality merchandise. This ended that belief. Oh- Made in China, so it shouldn't have been a surprise. October 13, 2015
  • 2016-08-25 T02:53:49.160-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2LKT4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.