ST
DAYTON

Horizontal, Vertical 3 Speed Portable Blower/Dryer, 1000 CFM High, 120V Voltage

  • Item # 30EK66
  • My Part #
  • Mfr. Model # 30EK66
  • Catalog Page # 2989
  • UNSPSC # 40101601
Horizontal, Vertical 3 Speed Portable Blower/Dryer, 1000 CFM High, 120V Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $308.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® carpet/floor dryer quickly dries carpets, upholstery, and hard floors. Doubles as a ventilator for confined spaces. Portable fan features a durable thermoplastic blower wheel. Control drying time with 3-speed air control. Space-saving, stackable dryer is easy to store.

View More

Technical Specs

  • Item Portable Blower/Dryer
  • Pivoting No
  • Number of Speeds 3
  • Blower Wheel Dia. 8-5/8"
  • CFM High 1000
  • Voltage 120V
  • Hz 60
  • Phase 1
  • Amps 3.5
  • Overall Height 17-1/8"
  • Overall Width 12-1/2"
  • Overall Length 16-3/4"
  • Housing Height 17-1/8"
  • Housing Width 12-1/2"
  • Housing Length 16-3/4"
  • Outlet Height 3-3/4"
  • Outlet Width 11-1/2"
  • Housing Color Yellow
  • Housing Material Polypropylene
  • Number of Blades 0
  • Propeller Material Thermoplastic
  • Power Cord Length 10 ft.
  • Number of Conductors 3
  • Conductor Size (AWG) 14 AWG
  • NEMA Plug Configuration 5-15P
  • Requires 120VAC
  • Standards cULus Listed
  • For Use With Carpet Drying, Floor Drying and Confined Space Ventilating
  • Includes 3- Speed Air Control, Stackable for Easy Storage, (2) Grounded Power Outlets for Connecting Multiple Units, (3) Operating Positions
  • Blower Application Carpet,Floor
  • Airflow Direction Horizontal,Vertical
  • Number of Power Outlets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.