Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

J Hook, Alloy Steel, 800 lb., Natural

  • Item# 2YPF5
  • Mfr. Model# 2YPF5
  • Catalog Page# 1350
  • UNSPSC# 31162412
J Hook,Alloy Steel,800 lb.,Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chain and Cable Hooks

Product Details

Alloy steel-tapered welded J Hook is used for lifting; generally used in foundry applications. Hook end is tapered for ease of use. Plain finish.

View More

Technical Specs

  • Item J Hook
  • Material Alloy Steel
  • Attachment Type Eye
  • Working Load Limit 800 lb.
  • Dimension B 8-9/16"
  • Diameter 15/32"
  • Color Natural
  • Finish Natural
  • Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms