Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Hinge Kit

  • Item# 4HX79
  • Mfr. Model# 4HX79
  • Catalog Page# 3701
  • UNSPSC# 40101502
Hinge Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $124.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equip DAYTON® centrifugal roof ventilators with a DAYTON hinge kit to make cleaning, inspection, and maintenance easy. Hinge kit allow ventilators to swing back to expose the entire fan for service. Once installed, service personnel can safely and easily easy access wheels, lower housing, and ductwork for cleaning. Includes retaining cable and hardware kit.

View More

Technical Specs

  • Item Hinge Kit
  • Function Make Cleaning Easier by Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
  • Remarks Required For NFPA 96 And UL 762 Cooking Applications
  • For Use With Dayton Roof-Mounted Centrifugal Upblast Ventilators Having a 17 "to 30" Square Base
  • Use w/Dayton Ventilators 1MBE6-1MBE9, 1MBF1, 1MBF2, 3GY66, 3GY67, 3GY70, 3GY71, 4HZ32, 4HZ33, 4HZ36, 4HZ37, 4HZ40, 4HZ41, 4HZ44, 4HZ45, 4HZ48, 4HZ49, 4HZ52, 4HZ53, 4HZ56, 4HZ57, 4YC64-4YC69, 4YC70-4YC73, 4YC76, 4YC77, 4YY13-4YY19, 4YY75, 4YU92-4YU98, 5PV06-5PV08, 4YU88, 2RB65-2RB66
  • Includes Retaining Cable And Hardware Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.