Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

D/D Blower w/ Motor, 208-230/460 V

  • Item# 7AT94
  • Mfr. Model# 7AT94
  • Catalog Page# 3728
  • UNSPSC# 40101601
D/D Blower w/ Motor,208-230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $704.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 46.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Radial blade, high-pressure direct-drive blower features a housing can be rotated to 8 discharge positions in each rotation. Powerful blower supplies high-pressure air for efficient cooling and conveying. Paddle-type, self-cleaning, die-cast wheels rotate clockwise and are precision balanced for top performance. Bottom horizontal discharge. Great for small-ducted dust exhaust systems and wherever dust collection bags are necessary.

View More

Technical Specs

  • Item High Pressure Blower
  • Type With Motor
  • Wheel Dia. (In.) 10-5/8
  • CFM @ 1.000-In. SP #
  • CFM @ 2.000-In. SP #
  • CFM @ 3.000-In. SP #
  • CFM @ 4.000-In. SP 559
  • CFM @ 5.000-In. SP 491
  • CFM @ 6.000-In. SP 410
  • CFM @ 7.000-In. SP 297
  • dBA @ 5 Feet 84
  • Max. Inlet Temp. (Deg. F) 180
  • Max. Ambient Temp. (F) 104
  • Voltage 208-230/460
  • Phase 3
  • Hz 60
  • Full Load Amps 3.4-3.7/1.85
  • Motor HP 1
  • Motor RPM 3450
  • Motor Enclosure Open Dripproof
  • Motor Frame 56
  • Bearing Type Ball in Motor
  • Shaft Dia. (In.) 5/8
  • Height (In.) 20-1/8
  • Width (In.) 15-5/8
  • Depth (In.) 14
  • Inlet Dia. (In.) 6
  • Discharge Height (In.) 4
  • Discharge Width (In.) 3-1/2
  • Wheel Width (In.) 3
  • Wheel Bore (In.) 5/8
  • Blower RPM 3450
  • Rotation CW
  • Housing Material Steel
  • Housing Finish Gray Polyester Epoxy
  • Wheel Material Aluminum
  • Assembled/Unassembled Unassembled
  • Agency Compliance AMCA AIR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.