Skip Content

 
TM
DAYTON

Hazardous Location Wall Heater

Hazardous Location Wall Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Heater Type Convection 
  • Overall Height 17-7/8" 
  • Overall Depth 8-1/4" 
  • Item Hazardous Location Wall Heater 
Voltage
Please Select
kW
Please Select
Amps AC
Please Select
Phase
Please Select
Overall Width
Please Select
BtuH Output
Please Select

Your Filters:

Clear All
Keyword
  • dayton heaters 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Voltage
kW
Amps AC
Phase
Overall Width
BtuH Output
Price
Qty
Please use Qty box to add item(s) to cart.
2CJE8
120
1.8
15
1
39-1/2"
6143

$1,397.45 / each

Enter location to check availability
Catalog Page #  3836 

Clearance Price $1,397.45 / each

Price $1,471.00 / each

Technical Specs

  • Voltage 120
  • kW 1.8
  • Amps AC 15
  • Heater Type Convection
  • Phase 1
  • Overall Height 17-7/8"
  • Overall Width 39-1/2"
  • Overall Depth 8-1/4"
  • Item Hazardous Location Wall Heater
  • BtuH Output 6143
2CJE9
208
1.8
8.7
1
39-1/2"
6143

$1,325.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $1,325.00 / each

Technical Specs

  • Voltage 208
  • kW 1.8
  • Amps AC 8.7
  • Heater Type Convection
  • Phase 1
  • Overall Height 17-7/8"
  • Overall Width 39-1/2"
  • Overall Depth 8-1/4"
  • Item Hazardous Location Wall Heater
  • BtuH Output 6143
2CJF2
208
3.6
17.3
1
39-1/2"
12286

$1,690.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $1,690.00 / each

Technical Specs

  • Voltage 208
  • kW 3.6
  • Amps AC 17.3
  • Heater Type Convection
  • Phase 1
  • Overall Height 17-7/8"
  • Overall Width 39-1/2"
  • Overall Depth 8-1/4"
  • Item Hazardous Location Wall Heater
  • BtuH Output 12286
2CJF1
240
1.8
7.5
1
39-1/2"
6143

$1,461.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $1,461.00 / each

Technical Specs

  • Voltage 240
  • kW 1.8
  • Amps AC 7.5
  • Heater Type Convection
  • Phase 1
  • Overall Height 17-7/8"
  • Overall Width 39-1/2"
  • Overall Depth 8-1/4"
  • Item Hazardous Location Wall Heater
  • BtuH Output 6143
2CJF3
240
3.6
15
1
39-1/2"
12286

$1,697.65 / each

Enter location to check availability
Catalog Page #  3836 

Clearance Price $1,697.65 / each

Price $1,787.00 / each

Technical Specs

  • Voltage 240
  • kW 3.6
  • Amps AC 15
  • Heater Type Convection
  • Phase 1
  • Overall Height 17-7/8"
  • Overall Width 39-1/2"
  • Overall Depth 8-1/4"
  • Item Hazardous Location Wall Heater
  • BtuH Output 12286
2CJF5
240
7.6
31.7
1
63-1/2"
25938

$2,905.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $2,905.00 / each

Technical Specs

  • Voltage 240
  • kW 7.6
  • Amps AC 31.7
  • Heater Type Convection
  • Phase 1
  • Overall Height 17-7/8"
  • Overall Width 63-1/2"
  • Overall Depth 8-1/4"
  • Item Hazardous Location Wall Heater
  • BtuH Output 25938
2CJF4
480
3.6
4.3
3
39-1/2"
12286

$2,039.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $2,039.00 / each

Technical Specs

  • Voltage 480
  • kW 3.6
  • Amps AC 4.3
  • Heater Type Convection
  • Phase 3
  • Overall Height 17-7/8"
  • Overall Width 39-1/2"
  • Overall Depth 8-1/4"
  • Item Hazardous Location Wall Heater
  • BtuH Output 12286
2CJF6
480
7.6
9.1
3
63-1/2"
25938

$2,594.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $2,594.00 / each

Technical Specs

  • Voltage 480
  • kW 7.6
  • Amps AC 9.1
  • Heater Type Convection
  • Phase 3
  • Overall Height 17-7/8"
  • Overall Width 63-1/2"
  • Overall Depth 8-1/4"
  • Item Hazardous Location Wall Heater
  • BtuH Output 25938
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More