Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Hazardous Location Unit Heater, Fan Forced, Voltage 480, Amps AC 19, 3 Phase, BtuH 51,200

  • Item# 2CJE5
  • Mfr. Model# 2CJE5
  • Catalog Page# 3836
  • UNSPSC# 40101819
Hazardous Location Unit Heater, Fan Forced, Voltage 480, Amps AC 19, 3 Phase, BtuH 51,200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $6,283.30 / each

Price $6,614.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 268.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ABS approved for marine and offshore classifications, this unit has a built-in manual reset capillary type thermal limit. The magnetic contactor and 24V control circuit transformer are inside a corrosion-resistant die-cast aluminum terminal box with knockouts for rigid metallic conduit entry. The mounting hardware must be field supplied. The required remote thermostat, or other control, is available separately.

View More

Technical Specs

  • Item Hazardous Location Unit Heater
  • Heater Type Fan Forced
  • kW 15
  • BtuH Output 51200
  • Voltage 480
  • Amps AC 19
  • Phase 3
  • Air Flow 2450 cfm
  • Overall Height 25-5/8"
  • Overall Width 24-3/4"
  • Overall Depth 24"
  • Hz 60
  • Contactor Coil Voltage 24
  • Cabinet Width 24-1/4"
  • Cabinet Depth 12-1/2"
  • Cabinet Height 24-3/4"
  • Housing Material 14 ga. Steel Cabinet
  • Housing Finish Gray Epoxy Textured Powder Coated
  • Features Manual Reset Capillary, 24V Transformer and Contactor
  • Manufacturers Warranty Length 1 yr.
  • Standards UL and C-UL for Class I Groups C, D, Division 1, 2, Class II, Groups E, F, G, Division 1 and 2
  • Includes Adjustable Louvers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.