Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

316 Stainless Steel 1 1/2 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage

  • Item# 5WXU8
  • Mfr. Model# 5WXU8
  • Catalog Page# 3302
  • UNSPSC# 40151503
316 Stainless Steel 1 1/2 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,437.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 110.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump has a continuous-duty motor to handle liquid transfer, circulation, chemical processing, cooling, and pressure boosting applications. It is manually operated and not submersible. The discharge can be rotated 360° in 90° increments.

View More

Technical Specs

  • Item Centrifugal Pump
  • Housing Material 316 Stainless Steel
  • HP 1 1/2
  • Inlet (In.) 1-1/2 NPT
  • Voltage 208-230/460
  • Amps 4.09-3.72/1.86
  • Phase 3
  • Impeller Material Stainless Steel
  • Wetted Materials Carbon/Ceramic, Viton, Stainless Steel
  • Hz 60
  • Motor Enclosure TEFC
  • Motor RPM 3450
  • Motor Type Explosion Proof
  • Temp. Code T3C
  • Hazardous Location Class 1 C, D/2 E, F, G
  • Seal Material Viton Elastomer/Carbon Ceramic
  • GPM of Water @ 20 Ft. of Head 88
  • GPM of Water @ 25 Ft. of Head 82
  • GPM of Water @ 30 Ft. of Head 78
  • GPM of Water @ 40 Ft. of Head 61
  • GPM of Water @ 50 Ft. of Head 42
  • GPM of Water @ 60 Ft. of Head 21
  • GPM of Water @ 70 Ft. of Head 3
  • Max. Specific Gravity 1
  • Impeller Type Closed
  • Bearing Type Ball
  • Duty Continuous
  • Port Rotation 90 Degrees Increments
  • For Use With Can Be Used with Nonflammable and Nonabrasive Liquids
  • Manufacturers Warranty Length 1 Year
  • Includes Manual
  • Agency Compliance UL Listed for Class I Groups C and D and Class II Groups E, F and G
  • Best Efficiency GPM @ Head 42 @ 50 ft.
  • Frame 143TC
  • Height 9-1/16"
  • Inlet 1-1/2" NPT
  • Inlet Pressure 122 psi
  • Max. Case Pressure 150 psi
  • Max. Dia. Solids 1/8
  • Motor Ambient Temp. Rating 140 Degrees F
  • Outlet 1-1/4" NPT
  • Width 13"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.