Skip Content

 
TM
DAYTON

Hang Up(R) Hang-Up Wet/Dry Vacuum

Hang Up(R) Hang-Up Wet/Dry Vacuum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hang-Up Wet/Dry Vacuum 
  • Series Wall Mount 
Peak HP
Please Select
Tank Size
Please Select
Hose Dia.
Please Select
Air Flow
Please Select
Tank Material
Please Select
Amps
Please Select
Static Pressure
Please Select
Average Brush Life
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Peak HP
Tank Size
Hose Dia.
Air Flow
Tank Material
Amps
Static Pressure
Average Brush Life
Price
Qty
Please use Qty box to add item(s) to cart.
4TB90
2
6 gal.
1-1/2"
100 cfm
Stainless Steel
7.4
75"
750 hr.

$300.75 / each

Enter location to check availability
Catalog Page #  1698 

Price $300.75 / each

Technical Specs

  • Item Hang-Up Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 6 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 100 cfm
  • Series Wall Mount
  • Tank Material Stainless Steel
  • Amps 7.4
  • Static Pressure 75"
  • Average Brush Life 750 hr.
4UAC7
2.5
8 gal.
1-1/2"
100 cfm
Stainless Steel
8
85"
750 hr.

$427.00 / each

Enter location to check availability
Catalog Page #  1698 

Price $427.00 / each

Technical Specs

  • Item Hang-Up Wet/Dry Vacuum
  • Peak HP 2.5
  • Tank Size 8 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 100 cfm
  • Series Wall Mount
  • Tank Material Stainless Steel
  • Amps 8
  • Static Pressure 85"
  • Average Brush Life 750 hr.
13J020
3.5
3-1/2 gal.
1-1/4"
135 cfm
Plastic
7.5
50"
450 hr.

$132.60 / each

Enter location to check availability
Catalog Page #  1698 

Price $132.60 / each

Technical Specs

  • Item Hang-Up Wet/Dry Vacuum
  • Peak HP 3.5
  • Tank Size 3-1/2 gal.
  • Hose Dia. 1-1/4"
  • Air Flow 135 cfm
  • Series Wall Mount
  • Tank Material Plastic
  • Amps 7.5
  • Static Pressure 50"
  • Average Brush Life 450 hr.
13J021
5.5
5 gal.
1-1/2"
155 cfm
Plastic
9.2
58"
500 hr.

$169.50 / each

Enter location to check availability
Catalog Page #  1698 

Price $169.50 / each

Technical Specs

  • Item Hang-Up Wet/Dry Vacuum
  • Peak HP 5.5
  • Tank Size 5 gal.
  • Hose Dia. 1-1/2"
  • Air Flow 155 cfm
  • Series Wall Mount
  • Tank Material Plastic
  • Amps 9.2
  • Static Pressure 58"
  • Average Brush Life 500 hr.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More